BRUSH END CIRCULAR 2IN .014 WI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH END CIRCULAR 2IN .014 WI

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30232
  • Mfr. Model # 30232
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.17 lbs

Product Details

Carbon circular crimped wire end brush with 1/4 inch shank which provides easy mounting in CNC equipment and portable high speed tools.

Technical Specs

  • Max. RPM 15,000
  • Wire Dia. 0.014"
  • Item Crimped Wire End Brush
  • Shank Size 1/4"
  • Brush Dia. 2"
  • Fill Material Carbon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list