Skip Content
BRUSH END CIRCULAR .006 WIRE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END CIRCULAR .006 WIRE 3

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30279
  • Mfr. Model # 30279
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.271 lbs

Product Details

Carbon circular crimped wire end brush with 1/4 inch shank which provides easy mounting in CNC equipment and portable high speed tools.

Technical Specs

  • Item Crimped Wire End Brush
  • Max. RPM 15,000
  • Wire Dia. 0.006"
  • For Use With Portable Air and Electric Tools, CNC, Robotic Equipment
  • Overall Length 2-1/8"
  • Shank Size 1/4"
  • Trim Length 1"
  • Brush Dia. 3"
  • Fill Material Carbon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list