BRUSH END BRASS WIRE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH END BRASS WIRE 1IN

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTE973
  • Mfr. Model # E973
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Die Grinder
  • Item Crimped Wire End Brush
  • Wire Dia. 0.014"
  • Max. RPM 20,000
  • Overall Length 3"
  • Shank Size 1/4"
  • Trim Length 1"
  • Fill Material Brass
  • Brush Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list