BRUSH DS/DS TUBE 5/8IN .006 BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH DS/DS TUBE 5/8IN .006 BRASS

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTT152
  • Mfr. Model # T152
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.35 lbs

Product Details

Brass wire tube brush - double stem, double spiral. Mold cleaning. Aluminum motor mounts.

Technical Specs

  • Handle Length 3"
  • Handle Type Twisted Wire
  • Item Steel Twisted Tube Power Brush
  • Overall Length 5"
  • Handle Material Galvanized
  • Brush Length 2"
  • Brush Dia. 5/8"
  • Bristle Material Carbon Steel
  • Trim Length 5/8"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list