Skip Content
BRUSH DS/DS TUBE 1/2IN .006 BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH DS/DS TUBE 1/2IN .006 BRASS

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTT150
  • Mfr. Model # T150
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.34 lbs

Product Details

Brass wire tube brush - double stem, double spiral. Mold cleaning. Aluminum motor mounts.

Technical Specs

  • Handle Type Twisted Wire
  • Item Steel Twisted Tube Power Brush
  • Handle Length 3"
  • Overall Length 5"
  • Handle Material Galvanized
  • Brush Length 2"
  • Brush Dia. 1/2"
  • Bristle Material Carbon Steel
  • Trim Length 1/2"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list