Skip Content
BRUSH DRAIN 4IN STIFF BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH DRAIN 4IN STIFF BLACK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC5380-103-9
  • Mfr. Model # 5380-103-9
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Handle Length Not Included
  • Brush Dia. 4"
  • Trim Length 3-1/2"
  • Cleaning Brush Style Replacement Brush Head
  • Overall Length 6-1/2"
  • Handle Type Polypropylene
  • Item Drain Brush
  • Handle Material Polypropylene
  • Bristle Color Black
  • Bristle Material Polyester
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list