BRUSH DRAIN 4IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH DRAIN 4IN BLACK

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC53949
  • Mfr. Model # 53949
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Overall Length 6-1/2"
  • Item Drain Brush
  • Handle Material Polypropylene
  • Brush Dia. 4"
  • Brush Length 6-1/2"
  • Bristle Color Black
  • Trim Length 4"
  • Bristle Material Polyester
  • Cleaning Brush Style Replacement Brush Head
  • Handle Length Not Included
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list