BRUSH DETAIL 9IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH DETAIL 9IN YELLOW

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGB1606Y
  • Mfr. Model # B1606Y
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1685
  • Shipping Weight 0.17 lbs

Product Details

A smaller medium/stiff brush that is perfect for cleaning in tight spaces in machinery like grinders. Features a handy scraper tip. 9 inches long. Yellow.

Technical Specs

  • Item 9" Detail Brush with 5/8" Trim
  • Bristle Color Yellow
  • Handle Length 9"
  • Trim Length 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list