Skip Content
BRUSH DEBURRING 81-B 7/32 .003SS CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH DEBURRING 81-B 7/32 .003SS CR

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81B219
  • Mfr. Model # 81B219
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Single spiral brush, dia. 0.219 inch, fill type stainless steel, wire size 0.003 inch, max RPM 1,200, shank size 0.097 inch, overall length 3 inches, brush length 1-1/2 inch, cross-hole deburring and finishing.

Technical Specs

  • For Use With Hand, Drills, Drill Presses, CNC Machines
  • Max. RPM 1200
  • Item Single Spiral Brush
  • Wire Dia. 0.003"
  • Shank Size 0.097"
  • Overall Length 3"
  • Brush Dia. 7/32"
  • Trim Length 1-1/2"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list