Skip Content
BRUSH DEBURRING 81-AY 5.5MM 500SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH DEBURRING 81-AY 5.5MM 500SC

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81AY55M500SC
  • Mfr. Model # 81AY55M500SC
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Single spiral brush. Diameter 5.5 mm. Fill type silicon carbide abrasive nylon. Wire size 0.018/500 inches. Maximum RPM 12000. Shank size 0.110 inches. Overall length 3 inches. Brush length 1 inch. Cross-hole deburring and finishing. For use with hand, dr

Technical Specs

  • For Use With Hand, Drills, Drill Presses, CNC Machines
  • Wire Dia. 0.018"
  • Item Single Spiral Brush
  • Shank Size 0.110"
  • Overall Length 3"
  • Brush Dia. 5.5 mm
  • Trim Length 1"
  • Fill Material Nylon
  • Max. RPM 1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list