BRUSH DEBURRING 81-AY 5/16 500SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH DEBURRING 81-AY 5/16 500SC

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81AY312500SC
  • Mfr. Model # 81AY312500SC
  • UNSPSC # 27113001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Single spiral brush. Diameter 0.312 inches. Fill type silicon carbide abrasive nylon. Wire size 0.018/500 inches. Maximum RPM 1200. Shank size 0.125 inches. Overall length 3 inches. Brush length 1-1/2 inches. Cross-hole deburring and finishing. For use wi

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list