Skip Content
BRUSH DEBURRING 81-AY 4MM 600AO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH DEBURRING 81-AY 4MM 600AO

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81AY4M600AO
  • Mfr. Model # 81AY4M600AO
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Single spiral brush. Diameter 4 mm. Fill type aluminum oxide abrasive nylon. Wire size 0.012/600 inches. Maximum RPM 1200. Shank size 0.072 inches. Overall length 3 inches. Brush length 1 inch. Cross-hole deburring and finishing. For use with hand, drills

Technical Specs

  • For Use With Hand, Drills, Drill Presses, CNC Machines
  • Item Single Spiral Brush
  • Brush Dia. 4"
  • Trim Length 1"
  • Shank Size 0.072"
  • Wire Dia. 0.012"
  • Max. RPM 1200
  • Overall Length 3"
  • Fill Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list