BRUSH DEBURRING 81-AY 1/4 600AO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH DEBURRING 81-AY 1/4 600AO

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81AY250600AO
  • Mfr. Model # 81AY250600AO
  • UNSPSC # 27113001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Single spiral brush. Diameter 0.250 inches. Fill type aluminum oxide abrasive nylon. Wire size 0.012/600 inches. Maximum RPM 1200. Shank size 0.110 inches. Overall length 3 inches. Brush length 1-1/2 inches. Cross-hole deburring and finishing. For use wit

Technical Specs

  • Brush Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list