Skip Content
BRUSH DEBURRING 81-AY .054 SILICATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH DEBURRING 81-AY .054 SILICATE

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81AY054SIL
  • Mfr. Model # 81AY054SIL
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Single spiral brush. Diameter 0.054 inches. Fill type silicate abrasive nylon. Wire size 0.008/1000 inches. Maximum RPM 1200. Shank size 0.026 inches. Overall length 3 inches. Brush length 3/4 inch. Cross-hole deburring and finishing. For use with hand, d

Technical Specs

  • Item Single Spiral Brush
  • Wire Dia. 0.008"
  • For Use With Hand, Drills, Drill Presses, CNC Machines
  • Max. RPM 1200
  • Overall Length 3"
  • Shank Size 0.026"
  • Brush Dia. 0.054"
  • Fill Material Nylon
  • Trim Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list