BRUSH DEBURRING 81-AY .032 600AO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH DEBURRING 81-AY .032 600AO

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81AY032600AO
  • Mfr. Model # 81AY032600AO
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Single spiral brush. Diameter 0.032 inches. Fill type aluminum oxide abrasive nylon. Wire size 0.012/600 inches. Maximum RPM 1200. Shank size 0.016 inches. Overall length 3 inches. Brush length 5/8 inch. Cross-hole deburring and finishing. For use with ha

Technical Specs

  • Wire Dia. 0.012"
  • Item Single Spiral Brush
  • For Use With Hand, Drills, Drill Presses, CNC Machines
  • Max. RPM 1200
  • Overall Length 3"
  • Shank Size 0.016"
  • Brush Dia. 0.032"
  • Fill Material Nylon
  • Trim Length 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list