BRUSH DEBURRING 81-A .172 .003SS CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH DEBURRING 81-A .172 .003SS CR

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81A172
  • Mfr. Model # 81A172
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Single spiral brush, dia. 0.189 inch, fill type stainless steel, wire size 0.003 inch, max RPM 1,200, shank size 0.083 inch, overall length 3 inches, brush length 1 inch, cross-hole deburring and finishing, for use with hand, drills, drill presses, CNC ma

Technical Specs

  • For Use With Hand, Drills, Drill Presses, CNC Machines
  • Item Single Spiral Brush
  • Max. RPM 1200
  • Wire Dia. 0.003"
  • Overall Length 3"
  • Shank Size 0.083"
  • Trim Length 1"
  • Fill Material Stainless Steel
  • Brush Dia. 0.172"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list