Discontinued with Replacement
BRUSH CUTTER 4 STROKE 24.5 CC GASOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH CUTTER 4 STROKE 24.5 CC GASOL

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEM4250CA
  • Mfr. Model # EM4250CA
  • UNSPSC # 70111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs
Suggested Replacement Product
BRUSH CUT 4 STRK 24.5 CC GAS

Your Price: NA

Product Details

Heavy-duty solid steel straight shaft. Bike handle design. Easy starting. Low emission 4 stroke engine. Non-permeable fuel tank. Includes steel blade.

Technical Specs

  • Item Brush Cutter
  • Cutting Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list