Skip Content
BRUSH CURVD HNDL HND SCRTCH SCRPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH CURVD HNDL HND SCRTCH SCRPR

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLT1666
  • Mfr. Model # 1666
  • UNSPSC # 27113001
  • CATALOGUE PAGE # 633
  • Shipping Weight 7.8 lbs

Product Details

Economy curved handle scratch brush. Wire size 0.014 in., wire type steel, wire rows 3 x 19, overall length 14 in. Includes a heavy-duty scraper blade.

Technical Specs

  • Number of Rows 3 x 19
  • Item Scratch Brush
  • Handle Material Wood
  • Trim Length 1"
  • Handle Length 5-3/4"
  • Handle Type Block
  • Bristle Material Carbon Steel
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list