Skip Content
Discontinued with Replacement
BRUSH CUP TWISTED WIRE 6IN X 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH CUP TWISTED WIRE 6IN X 5/8-11

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWCB6R
  • Mfr. Model # WCB6R
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs
Suggested Replacement Product
CUP BRUSH,6 IN D,STEEL,0.0200 WIRE

Price: NA

Product Details

Cup brush with safety ring. 6 inch diameter,5/8-11 arbor. Wire size .020 inches, wire type steel.

Technical Specs

  • Wire Dia. 0.020"
  • Max. RPM 6,800
  • Brush Dia. 6"
  • Arbor Hole 5/8"-11 UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List