BRUSH CUP TWISTED WIRE 4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CUP TWISTED WIRE 4X5/8-11

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWCB4R
  • Mfr. Model # WCB4R
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 2.2 lbs

Product Details

Cup brush with safety ring. 4 inch diameter,5/8-11 arbor. Wire size .020 inches, wire type steel.

Technical Specs

  • Wire Dia. 0.020"
  • Max. RPM 8600
  • Brush Dia. 4"
  • Arbor Hole 5/8" - 11 UNC
  • Item Cup Brush
  • Mounting Type Threaded Arbor
  • Fill Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list