Skip Content
BRUSH CUP TWISTED WIRE 3X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH CUP TWISTED WIRE 3X5/8-11

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWCB3R
  • Mfr. Model # WCB3R
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

Cup brush with safety ring. 3 inch diameter,5/8-11 arbor. Wire size .020 inches, wire type steel.

Technical Specs

  • Wire Dia. 0.020"
  • Max. RPM 12,000
  • Brush Dia. 3"
  • Arbor Hole 5/8"-11 UNC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list