Skip Content
BRUSH CUP MINI GRIND .014 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH CUP MINI GRIND .014

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWCBS234C
  • Mfr. Model # WCBS234C
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Cup brush. 2-3/4 inch diameter, 5/8-11 arbor, Wire size .014 inches, wire type steel.

Technical Specs

  • Max. RPM 14,000
  • Arbor Hole 5/8" - 11 UNC
  • Brush Dia. 2-3/4"
  • Wire Dia. 0.014"
  • Item Cup Brush
  • Mounting Type Threaded Arbor
  • Fill Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list