BRUSH CUP KNOT 3-1/2IN 5/8-11 .020 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CUP KNOT 3-1/2IN 5/8-11 .020

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTC364
  • Mfr. Model # C364
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 1.32 lbs

Product Details

Stainless brush. Excellent for cleaning welds in hard to reach places such as angles, curved surfaces and pipe bevel cleaning. Arbor size 5/8 inch-11. Brush diameter 3-1/2 inches. Trim length 7/8 inch.

Technical Specs

  • For Use With Angle Grinders
  • Item Knot Wire Cup Brush
  • Wire Dia. 0.020"
  • Trim Length 1"
  • Brush Dia. 3-1/2"
  • Max. RPM 12,500
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Stainless Steel
  • Mounting Type Threaded Arbor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list