Skip Content
BRUSH CUP KNOT .020 WIRE 3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CUP KNOT .020 WIRE 3-1/2

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB33005
  • Mfr. Model # 33005
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 1.21 lbs

Product Details

Rugged, efficient tools for fast, heavy-duty cleaning of large metal surfaces. Specially designed for use on portable tools. Recommended for extremely rigorous jobs. Removal of weld scale, rust, old paint and corrosion.

Technical Specs

  • Max. RPM 7500
  • Wire Dia. 0.02"
  • Item Cup Brush
  • For Use With Small Grinder
  • Mounting Type Threaded Arbor
  • Brush Dia. 3-1/2"
  • Trim Length 1-3/8"
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Carbon

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list