Skip Content
BRUSH CUP KNOT .014 WIRE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH CUP KNOT .014 WIRE 4IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB33137
  • Mfr. Model # 33137
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 1.26 lbs

Product Details

Rugged, efficient tools for fast, heavy-duty cleaning of large metal surfaces. Specially designed for use on portable tools. Recommended for extremely rigorous jobs. Removal of weld scale, rust, old paint and corrosion.

Technical Specs

  • Max. RPM 6000
  • Wire Dia. 0.014"
  • For Use With Right Angle Grinders
  • Item Cup Brush
  • Brush Dia. 4"
  • Mounting Type Threaded Arbor
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Carbon
  • Trim Length 1-1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list