Skip Content
BRUSH CUP CRIMPED 5IN STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH CUP CRIMPED 5IN STEEL

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13D524
  • Mfr. Model # 13D524
  • UNSPSC # 27113000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.116 lbs

Technical Specs

  • For Use With Angle Grinders
  • Wire Dia. 0.0118"
  • Brush Dia. 5"
  • Trim Length 2-1/16"
  • Max. RPM 10,000
  • Fill Material Carbon Steel
  • Arbor Hole 5/8" - 11 UNC
  • Item Cup Brush
  • Mounting Type Threaded Arbor

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list