WIRECUPBRUSHES - CRIMPEDRING 3"X5/8-11" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRECUPBRUSHES - CRIMPEDRING 3"X5/8-11"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13D324
  • Mfr. Model # 13D324
  • UNSPSC # 27113000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.617 lbs

Technical Specs

  • For Use With Angle Grinders
  • Wire Dia. 0.0118"
  • Brush Dia. 3"
  • Max. RPM 12,000
  • Trim Length 2-1/16"
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Carbon Steel
  • Item Cup Brush
  • Mounting Type Threaded Arbor

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list