BRUSH CUP ABR 4IN 320KE 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CUP ABR 4IN 320KE 5/8-11

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB32127
  • Mfr. Model # 32127
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 629
  • Shipping Weight 1.5 lbs

Product Details

Heavily filled with round nylon filaments. Filaments are impregnated with silicon carbide grit. Ideal for surface finishing and deburring. Applications: Engine blocks, cylinder heads, exhaust manifolds, transmission housings, water pumps and intake manifolds/bulk heads, wing spars, engine housings and components/hydraulic valve bodies, machine components, housings, gears and castings.

Technical Specs

  • Max. RPM 6000
  • Wire Dia. 0.022"
  • Item ATB Cup Brush - Round Trim
  • For Use With Right Angle Grinders, CNC Machines
  • Trim Length 1-1/2"
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list