Skip Content
BRUSH CUP 4IN 020 CS 1 ROW 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH CUP 4IN 020 CS 1 ROW 5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49647
  • Mfr. Model # 49647
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.39 lbs

Technical Specs

  • Max. RPM 8500
  • Item Knot Wire Brush
  • Wire Dia. 0.020"
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Trim Length 1-1/4"
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list