BRUSH CUP 2-3/4IN 014 CS 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CUP 2-3/4IN 014 CS 5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49645
  • Mfr. Model # 49645
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.12 lbs

Technical Specs

  • Item Knot Wire Brush
  • Max. RPM 12,250
  • Wire Dia. 0.014"
  • Mounting Type Threaded Arbor
  • Trim Length 1-3/4"
  • Brush Dia. 2-3/4"
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list