BRUSH CUP 2-1/2IN 1/4INSTEM .0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CUP 2-1/2IN 1/4INSTEM .0

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB32080
  • Mfr. Model # 32080
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 621
  • Shipping Weight 0.333 lbs

Product Details

Brush offers light-duty cleaning action on air tools or electric high-speed portable tools. Has a 1/4 inch shank.Note: As a safety precaution, brush shanks must be fully inserted into the chuck or collet, and tightened securely. Designed for light and medium-duty applications on a variety of highspeed air and electric tools. Offers smooth, responsive cutting action at all speeds on a variety of jobs.

Technical Specs

  • Max. RPM 4500
  • Wire Dia. 0.01"
  • For Use With Air Tools, Electric High-Speed Portable Tools
  • Item Cup Brush
  • Mounting Type Shank
  • Shank Size 1/4"
  • Brush Dia. 2-1/2"
  • Fill Material Stainless Steel
  • Trim Length 5/8"
  • Arbor Hole No Arbor Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list