Skip Content
BRUSH CUP 1/4 SHANK 3IN 180GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH CUP 1/4 SHANK 3IN 180GRIT

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99124
  • Mfr. Model # 99124
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 621
  • Shipping Weight 0.27 lbs

Product Details

Heavily filled with round nylon filaments. Filaments are impregnated with silicon carbide grit. Ideal for surface finishing and deburring. Applications: Engine blocks, cylinder heads, exhaust manifolds, transmission housings, water pumps and intake manifolds/bulk heads, wing spars, engine housings and components/hydraulic valve bodies, machine components, housings, gears and castings.

Technical Specs

  • Fill Material Silicon Carbide
  • Max. RPM 5000
  • For Use With Right Angle Grinder
  • Item Cup Brush
  • Mounting Type Shank
  • Shank Size 1/4"
  • Brush Dia. 3"
  • Trim Length 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list