Skip Content
BRUSH CRIMPED WIRE CUP 4X5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH CRIMPED WIRE CUP 4X5/8IN

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTP400
  • Mfr. Model # P400
  • UNSPSC # 31191503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • For Use With Angle Grinder
  • Wire Dia. 0.020"
  • Item Crimped Wire Cup Brush
  • Max. RPM 9,000
  • Brush Dia. 4"
  • Trim Length 1-3/8"
  • Arbor Hole 5/8"-11
  • Fill Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list