Discontinued with Replacement
BRUSH CRIMPED SS  4X1/4 SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH CRIMPED SS 4X1/4 SHANK

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11249
  • Mfr. Model # 11249
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs
Suggested Replacement Product
WHEEL WIRE 4IN .014SS 1/4IN SHK

Your Price: NA

Product Details

Crimped wire wheel brush with 1/4 inch shank. Brush diameter is 4 inches. Fill diameter is 0.014 inches. Maximum RPM 25,000. Trim length 1.000 inches.

Technical Specs

  • Max. RPM 15,000