Skip Content
Discontinued with Replacement
BRUSH CRIMPED SS  2-1/2X1/4 SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH CRIMPED SS 2-1/2X1/4 SHANK

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11239
  • Mfr. Model # 11239
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Suggested Replacement Product
WHEEL WIRE 2-1/2IN .008SS 1/4IN SHK

Price: NA

Product Details

Crimped wire wheel brush with 1/4 inch shank. Brush diameter is 2-1/2 inches. Fill diameter is 0.008 inches. Maximum RPM 25,000. Trim length 0.688 inches.

Technical Specs

  • Max. RPM 25,000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list