Skip Content
BRUSH CRIMPED SS 1-1/2X1/4 SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH CRIMPED SS 1-1/2X1/4 SHANK

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11228
  • Mfr. Model # 11228
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Crimped wire wheel brush with 1/4 inch shank. Brush diameter is 1-1/2 inches. Fill diameter is 0.006 inches. Maximum RPM 25,000. Trim length 0.281 inches. stainless steel.el.

Technical Specs

  • Max. RPM 25,000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list