BRUSH CRIMPED 4 IN 014 CS 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CRIMPED 4 IN 014 CS 5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49642
  • Mfr. Model # 49642
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.365 lbs

Technical Specs

  • Item Wire Wheel Brush
  • Max. RPM 15,000
  • Wire Dia. 0.014"
  • Face Width 1/2"
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Bristle Type Crimped Wire
  • Arbor Hole 5/8" - 11
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list