BRUSH CRIMPED 2IN 014 CS 1/4 SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CRIMPED 2IN 014 CS 1/4 SHANK

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49643
  • Mfr. Model # 49643
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.005 lbs

Technical Specs

  • Max. RPM 25,000
  • Item Wire Wheel Brush
  • Wire Dia. 0.014"
  • Shank Size 1/4"
  • Brush Dia. 2"
  • Trim Length 7/16"
  • Fill Material Stainless Steel
  • Bristle Type Crimped Wire
  • Face Width 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list