BRUSH CRIMP WIRE 6 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CRIMP WIRE 6 INCH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4904
  • Mfr. Model # DW4904
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bench grinder brush. Size 6 in., wire size 0.014 in., crimped wire style, carbon steel, arbor size 5/8 - 1/2, face width 3/4 in., trim length 1-1/8 in.

Technical Specs

  • For Use With Bench Grinders
  • Item Wire Wheel Brush
  • Wire Dia. 0.014"
  • Max. RPM 6000
  • Mounting Type Arbor
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 1/2"
  • Bristle Type Crimped Wire
  • Face Width 1/2"
  • Trim Length 1-1/4"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list