Skip Content
BRUSH COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH COVER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT195008-8
  • Mfr. Model # 195008-8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Carbon brush.

Technical Specs

  • For Use With Makita Various Electric Tool Motors
  • Includes Set (2 Pieces)
  • Package Quantity 2
  • Item Carbon Brushes
  • Voltage 120 V
  • Type Replacement Parts

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List