Skip Content
BRUSH CONVEYOR PVC STRIP 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH CONVEYOR PVC STRIP 36IN

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCF6
  • Mfr. Model # 1TCF6
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Includes -
  • Brush Length (In.) -
  • Fill Type 0.012" Level Nylon, 3 Rows
  • Item Stapled Set Strip Brush
  • Overall Length (In.) 36
  • Outside Dia. (In.) -
  • Backing Rigid PVC
  • Tube Dia. (In.) -
  • Type PVC
  • Bristle Color Black
  • Profile H-Shaped
  • Handle Dia. (In.) -
  • Backing Width (In.) 0.58
  • Backing Height (In.) 2
  • Mounting Flange Size (In.) 2
  • Overall Trim (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list