BRUSH CONDENSER 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CONDENSER 7/16IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HGV1
  • Mfr. Model # 3HGV1
  • UNSPSC # 40101704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Brush Length (In.) 4
  • Fill Type Nylon
  • Handle Type 12-24 (F) Threads
  • Item Condenser Tube Brush
  • For Use With Aluminum Handles with 12-24 Threads
  • Includes -
  • Overall Length (In.) 6
  • Package Quantity 1
  • Type Single Spiral/Single Stem
  • Brush Dia. (In.) 7/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list