Skip Content
BRUSH CLEANING PLAS HNDL SS 7-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH CLEANING PLAS HNDL SS 7-3/4IN

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTSB2088SS-PH
  • Mfr. Model # SB2088SS-PH
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 633
  • Shipping Weight 0.04 lbs

Product Details

Curved handle cleaning brush. Wire size.006 inches, wire rows 3x7, wire type stainless, 73/4 inch overall length.

Technical Specs

  • Number of Rows 3 x 7
  • Handle Type Block
  • Item Scratch Brush
  • Handle Length 1-1/2"
  • Handle Material Plastic
  • Trim Length 1/2"
  • Bristle Material Stainless Steel
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list