Skip Content
Discontinued with Replacement
BRUSH CIRCULAR TYPE END SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH CIRCULAR TYPE END SS

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11245
  • Mfr. Model # 11245
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
WHEEL WIRE 3IN .014SS 1/4IN SHK

Price: NA

Product Details

Crimped wire wheel brush with 1/4 inch shank. Brush diameter is 3 inches. Fill diameter is 0.014 inches. Maximum RPM 25,000. Trim length 0.750 inches.

Technical Specs

  • Max. RPM 25,000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list