Skip Content
BRUSH CIRCULAR STEEL 2IN X 1/4 SHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH CIRCULAR STEEL 2IN X 1/4 SHK

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11231
  • Mfr. Model # 11231
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.011 lbs

Product Details

Crimped wire wheel brush with 1/4 inch shank. Brush diameter is 2 inches. Fill diameter is 0.008 inches. Maximum RPM 25,000. Trim length 0.438 inches.

Technical Specs

  • Max. RPM 25,000
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List