!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
END BRUSH, CRIMPED WIRE, CIRCULAR, 15000 RPM, 1 1/2 IN DIA, 1/4 IN SHANK, 0.005 IN FIL, SS

END BRUSH, CRIMPED WIRE, CIRCULAR, 15000 RPM, 1 1/2 IN DIA, 1/4 IN SHANK, 0.005 IN FIL, SS

OSBORN

END BRUSH, CRIMPED WIRE, CIRCULAR, 15000 RPM, 1 1/2 IN DIA, 1/4 IN SHANK, 0.005 IN FIL, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END BRUSH, CRIMPED WIRE, CIRCULAR, 15000 RPM, 1 1/2 IN DIA, 1/4 IN SHANK, 0.005 IN FIL, SS

END BRUSH, CRIMPED WIRE, CIRCULAR, 15000 RPM, 1 1/2 IN DIA, 1/4 IN SHANK, 0.005 IN FIL, SS

OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # OSB30233
  • Mfr. Model # 30233
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 2108
  • Shipping Weight 0.12 lbs

Product Details

Crimped wire end brush, circular, made of stainless steel, has a 1 1/2-inch diameter and a 1/4-inch shank. The filaments measure 0.005 inches and the brush has a 15,000 maximum RPM.

Technical Specs

  • Item Crimped Wire End Brush
  • Wire Dia. 0.005"
  • Brush Dia. 1 1/2 in
  • Max. RPM 15,000

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list