Skip Content
BRUSH CARBON 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH CARBON 2/PK

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT194982-7
  • Mfr. Model # 194982-7
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Carbon brush.

Technical Specs

  • Item Carbon Brushes
  • Includes Set (2 Pieces)
  • Package Quantity 2
  • For Use With Makita Various Electric Tool Motors
  • Voltage 120 V
  • Type Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list