Skip Content
BRUSH BURLETTE WHITE 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH BURLETTE WHITE 36IN

COOPER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GAW4
  • Mfr. Model # 9GAW4
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Burette Brush
  • Overall Length 36"
  • Bristle Color White
  • Brush Dia. 3/4"
  • Brush Length 3-1/4"
  • Bristle Material Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list