Skip Content
BRUSH BOTTLE BLUE 16 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH BOTTLE BLUE 16 INCH

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTN7
  • Mfr. Model # 1YTN7
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Bottle Brush
  • Handle Length 9-1/2"
  • Handle Colour White
  • Overall Length 16"
  • Handle Material Plastic
  • Bristle Color Blue
  • Brush Length 6-1/2"
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle
  • Brush Width 3-1/4"
  • Chemical Resistant Yes
  • Trim Length 1-1/2"
  • Brush Bristle Firmness Medium
  • Acid Resistant Yes
  • Temperature Resistant Yes
  • FDA Compliant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list