Skip Content
Discontinued with Replacement
BRUSH BASIC BK CHINA BRISTLE 75MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH BASIC BK CHINA BRISTLE 75MM

RUBBERSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST910-75
  • Mfr. Model # 910-75
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs
Suggested Replacement Product
BRUSH ALL PURPOSE BRISTLE 75MM

Price: NA

Product Details

Basic utility brush features 100% Chinese bristle, a blue plastic handle, basic black Chinese bristle, and is for shop use strippers and adhesives.

Technical Specs

  • Basic Coating Type Oil Based

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list